

NTN
NTN
UC317-304D1
NTN NTN
Description
UC317-304D1 INSERT BEARING
Insert Bearing; 3-1/4" Bore; 3.78" Length Thru Bore; Wide Inner Ring; 1.85" Outer Race Width; Spherical; 7.087" Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UC317-304D1
BDI #
17150319
Details
1612.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UC317-304D1/p/17150319
Your Price
$ 1,612.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
6.89
EAN
4547359233735
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
15.2
Long Description
Insert Bearing; 3-1/4" Bore; 3.78" Length Thru Bore; Wide Inner Ring; 1.85" Outer Race Width; Spherical; 7.087" Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
1.85 Inch | 47 Millimeter
Length Thru Bore
3.78 Inch | 96 Millimeter
Bore
3.25 Inch | 82.55 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh