TIMKEN
TIMKEN
UC317
TIMKEN TIMKEN
Description
UC317 INSERT BALL BEARING ; SET SCREW LOCKING
Insert Bearing; 85MM Bore; 96.012MM Length Thru Bore; Wide Inner Ring; 46MM Outer Race Width; Spherical; 180MM Outside Diameter; Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UC317
BDI #
21960783
Details
829.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UC317/p/21960783
Your Price
$ 829.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.005
EAN
0013992168009
Product Group - BDI
B00308
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact Land Riding
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
6.9
Long Description
Insert Bearing; 85MM Bore; 96.012MM Length Thru Bore; Wide Inner Ring; 46MM Outer Race Width; Spherical; 180MM Outside Diameter; Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
1.811 Inch | 46 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Length Thru Bore
3.78 Inch | 96 Millimeter
Bore
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh