PT INTERNATIONAL
PT INTERNATIONAL
UC319-95MM
PT INTERNATIONAL PT INTERNATIONAL
Description
UC319-95MM INSERT BALL BEARING ; 95MM SHAFT W/SETSCREW
Insert Bearing; 95MM Bore; 103MM Length Thru Bore; Wide Inner Ring; 50MM Outer Race Width; Spherical; 200MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
2101027668
BDI #
18133357
Details
1385.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UC319-95MM/p/18133357
Your Price
$ 1,385.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
8.664
EAN
0800675154325
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ptintl.com
Weight / LBS
19.18022
Long Description
Insert Bearing; 95MM Bore; 103MM Length Thru Bore; Wide Inner Ring; 50MM Outer Race Width; Spherical; 200MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
4.055 Inch | 103 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Outer Race Width
1.969 Inch | 50 Millimeter
Bore
3.74 Inch | 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


