https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-UC3-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM2NnxpbWFnZS9qcGVnfGFHVmlMMmcwTnk4eE1EYzNNVEF3TVRnek5UVTFNQzlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YMVZETTE5VFUxOVRVRjh6TURCNE16QXdMbXB3Wnd8NTc1YjZkMzc3OGMyM2Q5OTAxNjFlNGU4YWU3MmE2YmVmMTc4YmYwNjc4ZWE5NGNjY2JmNmRmNWY2OGFjMTA4Mw
https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-UC3-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM2NnxpbWFnZS9qcGVnfGFHVmlMMmcwTnk4eE1EYzNNVEF3TVRnek5UVTFNQzlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YMVZETTE5VFUxOVRVRjh6TURCNE16QXdMbXB3Wnd8NTc1YjZkMzc3OGMyM2Q5OTAxNjFlNGU4YWU3MmE2YmVmMTc4YmYwNjc4ZWE5NGNjY2JmNmRmNWY2OGFjMTA4Mw
NTN
NTN
UC320-400D1
NTN NTN
Description
UC320-400D1 INSERT BEARING ; 4"ID 8.4646"OD 4.252"W
Insert Bearing; 4" Bore; 4.252" Length Thru Bore; Wide Inner Ring; 2.165" Outer Race Width; Spherical; 8.465" Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UC320-400D1
BDI #
1232227
Details
2371.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UC320-400D1/p/1232227
Your Price
$ 2,371.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
10.8
EAN
4547359233841
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
23.4
Long Description
Insert Bearing; 4" Bore; 4.252" Length Thru Bore; Wide Inner Ring; 2.165" Outer Race Width; Spherical; 8.465" Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
2.165 Inch | 55 Millimeter
Bore
4 Inch | 101.6 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter
Length Thru Bore
4.252 Inch | 108 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

