TIMKEN
TIMKEN
UC321
TIMKEN TIMKEN
Description
UC321 INSERT BALL BEARING ; SET SCREW LOCKING
Insert Bearing; 105MM Bore; 112MM Length Thru Bore; Wide Inner Ring; 56MM Outer Race Width; Spherical; 225MM Outside Diameter; Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UC321
BDI #
21962309
Details
1583.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UC321/p/21962309
Your Price
$ 1,583.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.005
EAN
0013992168306
Product Group - BDI
B00308
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact Land Riding
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
12.7
Long Description
Insert Bearing; 105MM Bore; 112MM Length Thru Bore; Wide Inner Ring; 56MM Outer Race Width; Spherical; 225MM Outside Diameter; Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
4.134 Inch | 105 Millimeter
Outer Race Width
2.205 Inch | 56 Millimeter
Length Thru Bore
4.409 Inch | 112 Millimeter
Outside Diameter
8.858 Inch | 225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


