PT INTERNATIONAL
PT INTERNATIONAL
UC324-120MM
PT INTERNATIONAL PT INTERNATIONAL
Description
UC324-120MM INSERT BALL BEARING ; 120MM SHAFT W/SETSCREW
Insert Bearing; 120MM Bore; 126MM Length Thru Bore; Wide Inner Ring; 64MM Outer Race Width; Spherical; 260MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
2101027675
BDI #
18133363
Details
2856.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UC324-120MM/p/18133363
Your Price
$ 2,856.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
14.062
EAN
0080067515440
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ptintl.com
Weight / LBS
41.44691
Long Description
Insert Bearing; 120MM Bore; 126MM Length Thru Bore; Wide Inner Ring; 64MM Outer Race Width; Spherical; 260MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
4.961 Inch | 126 Millimeter
Outer Race Width
2.52 Inch | 64 Millimeter
Outside Diameter
10.236 Inch | 260 Millimeter
Bore
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


