AMI BEARINGS
AMI BEARINGS
UC324
AMI BEARINGS AMI BEARINGS
Description
UC324 INSERT BEARING ; 120MM ID
Insert Bearing; 120MM Bore; 126MM Length Thru Bore; Wide Inner Ring; 64MM Outer Race Width; Spherical; 260MM Outside Diameter; Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UC324
BDI #
107535
Details
2261.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UC324/p/107535
Your Price
$ 2,261.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
19.324
EAN
0808250278916
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty | Steel Cage | Has Slinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UC324
Weight / LBS
41.3
Long Description
Insert Bearing; 120MM Bore; 126MM Length Thru Bore; Wide Inner Ring; 64MM Outer Race Width; Spherical; 260MM Outside Diameter; Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
10.236 Inch | 260 Millimeter
Outer Race Width
2.52 Inch | 64 Millimeter
Bore
4.724 Inch | 120 Millimeter
Length Thru Bore
4.961 Inch | 126 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


