PT INTERNATIONAL
PT INTERNATIONAL
UC326-130MM
PT INTERNATIONAL PT INTERNATIONAL
Description
UC326-130MM INSERT BALL BEARING ; 130MM SHAFT W/SETSCREW
Insert Bearing; 130MM Bore; 135MM Length Thru Bore; Wide Inner Ring; 68MM Outer Race Width; Spherical; 280MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
2101027676
BDI #
18133364
Details
3809.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UC326-130MM/p/18133364
Your Price
$ 3,809.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
15.876
EAN
0800675154417
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ptintl.com
Weight / LBS
51.36771
Long Description
Insert Bearing; 130MM Bore; 135MM Length Thru Bore; Wide Inner Ring; 68MM Outer Race Width; Spherical; 280MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
5.118 Inch | 130 Millimeter
Length Thru Bore
5.315 Inch | 135 Millimeter
Outer Race Width
2.677 Inch | 68 Millimeter
Outside Diameter
11.024 Inch | 280 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


