

NTN
NTN
UCX11D1
NTN NTN
Description
UCX11D1 INSERT BEARING ; 55MM ID 110MM OD 65.1MM W
Insert Bearing; 55MM Bore; 65.1MM Length Thru Bore; Wide Inner Ring; 27MM Outer Race Width; Spherical; 110MM Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UCX11D1
BDI #
1235162
Details
174.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UCX11D1/p/1235162
Your Price
$ 174.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.78
EAN
4547359230628
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Medium Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
UCX11D1
Weight / LBS
3.792
Long Description
Insert Bearing; 55MM Bore; 65.1MM Length Thru Bore; Wide Inner Ring; 27MM Outer Race Width; Spherical; 110MM Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Bore
2.165 Inch | 55 Millimeter
Outer Race Width
1.063 Inch | 27 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh