

NSK
NSK
UCX20-315D1
NSK NSK
Description
UCX20-315D1 INSERT BEARING MOUNTED UNIT
Insert Bearing; 3-15/16" Bore; 4.626" Length Thru Bore; Wide Inner Ring; 1.732" Outer Race Width; Spherical; 7.48" Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UCX20-315D1
BDI #
17761711
Details
789.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UCX20-315D1/p/17761711
Your Price
$ 789.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
19.7
EAN
0029176655593
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact Land Riding
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.nsk.com
Long Description
Insert Bearing; 3-15/16" Bore; 4.626" Length Thru Bore; Wide Inner Ring; 1.732" Outer Race Width; Spherical; 7.48" Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
4.626 Inch | 117.5 Millimeter
Outer Race Width
1.732 Inch | 44 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Outside Diameter
7.48 Inch | 190 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh