https://www.bdiexpress.com/medias/INDL-BINSERT-BAL-UG2-C-SP-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk4ODh8aW1hZ2UvanBlZ3xhRFE0TDJnM1l5OHhNREl3T0Rjek16SXdNRFF4TkM5SlRrUk1MVUpKVGxORlVsUmZRa0ZNWDFWSE1sOURYMU5RWHpNd01GZ3pNREF1YW5Cbnw3MTQ2MDZiZDNmZWM4NTI5MmY4ZDcyNjkxNTM4NDI0OWMwOGFjMjI3MTRhZjg3NmNkMjk3YjBlYWI2MzdlZWY0
https://www.bdiexpress.com/medias/INDL-BINSERT-BAL-UG2-C-SP-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk4ODh8aW1hZ2UvanBlZ3xhRFE0TDJnM1l5OHhNREl3T0Rjek16SXdNRFF4TkM5SlRrUk1MVUpKVGxORlVsUmZRa0ZNWDFWSE1sOURYMU5RWHpNd01GZ3pNREF1YW5Cbnw3MTQ2MDZiZDNmZWM4NTI5MmY4ZDcyNjkxNTM4NDI0OWMwOGFjMjI3MTRhZjg3NmNkMjk3YjBlYWI2MzdlZWY0
LINKBELT
LINKBELT
UG223NL
LINKBELT LINKBELT
Description
UG223NL INSERT BALL BEARING ; 1-7/16" BORE IR WID 2.835" OD
Insert Bearing; 1-7/16" Bore; 1-49/64" Length Thru Bore; Wide Inner Ring; 0.748" Outer Race Width; Spherical; 2.835" Outside Diameter; Relubricatable; Single Lip Contact Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
2006070
BDI #
578069
Details
341.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UG223NL/p/578069
Your Price
$ 341.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.441
EAN
0662327149437
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | With Set Screw
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
UG223NL
Manufacturer Internal Number
5814943
Weight / LBS
1.2
Long Description
Insert Bearing; 1-7/16" Bore; 1-49/64" Length Thru Bore; Wide Inner Ring; 0.748" Outer Race Width; Spherical; 2.835" Outside Diameter; Relubricatable; Single Lip Contact Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
1.438 Inch | 36.525 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Length Thru Bore
1.766 Inch | 44.85 Millimeter
Outer Race Width
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

