LINKBELT
LINKBELT
UG321L
LINKBELT LINKBELT
Description
UG321L BALL BEARING ; POR
Insert Bearing; 1.312" Bore; 2-3/32" Length Thru Bore; Wide Inner Ring; 1.024" Outer Race Width; Spherical; 3.15" Outside Diameter; Relubricatable; Clearance Seal; Concentric Collar Method; No Snap Ring; Ball Bearing Rolling Element
Part #
2022758
BDI #
577395
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UG321L/p/577395
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.943
EAN
0662327745493
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Clearance
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Heavy Duty | Single Set Collar
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10415858
Weight / LBS
2.08
Long Description
Insert Bearing; 1.312" Bore; 2-3/32" Length Thru Bore; Wide Inner Ring; 1.024" Outer Race Width; Spherical; 3.15" Outside Diameter; Relubricatable; Clearance Seal; Concentric Collar Method; No Snap Ring; Ball Bearing Rolling Element
Bore
1.312 Inch | 33.325 Millimeter
Outer Race Width
1.024 Inch | 26 Millimeter
Length Thru Bore
2.094 Inch | 53.188 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


