Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UG355L https://www.bdiexpress.com/medias/INDL-BINSERT-BAL-UG3-C-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY0OXxpbWFnZS9qcGVnfGFEUTNMMmcwWmk4eE1EYzJPRGsyTVRJd09ETTFNQzlKVGtSTUxVSkpUbE5GVWxSZlFrRk1YMVZITTE5RFgxTlFYek13TUhnek1EQXVhbkJufGU1YTY5YTVmNjdmZWQxM2VmMTNkY2U3ZTMyNDcxYmY0MjE5ZjJjOGM0NTk4YmE3NzdlZjQ1NWYwY2NmZmQyNWQ
581132 Insert Bearings Spherical OD 

LINKBELT LINKBELT

UG355L

Description

UG355L INSERT BALL BEARING ; 3-7/16" BORE WIDE IR 7.481" OD

Insert Bearing; 3-7/16" Bore; 4-15/16" Length Thru Bore; Wide Inner Ring; 1.929" Outer Race Width; Spherical; 7.481" Outside Diameter; Relubricatable; Steel Clad Clearance Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

2010645

BDI #
581132

Details

5359.94 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5,359.94 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
10.872
EAN
0662327883522
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Steel Clad Clearance
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty | Single Collar | With Set Screw
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
UG355L
Manufacturer Internal Number
5888352
Weight / LBS
23.5
Long Description
Insert Bearing; 3-7/16" Bore; 4-15/16" Length Thru Bore; Wide Inner Ring; 1.929" Outer Race Width; Spherical; 7.481" Outside Diameter; Relubricatable; Steel Clad Clearance Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
4.938 Inch | 125.425 Millimeter
Outer Race Width
1.929 Inch | 49 Millimeter
Outside Diameter
7.481 Inch | 190.017 Millimeter
Bore
3.438 Inch | 87.325 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh