https://www.bdiexpress.com/medias/INDNSKINSERT-BAL-UK2-TA-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc2MXxpbWFnZS9qcGVnfGFEYzBMMmd5TlM4eE1EYzJPVGN4TXprMU5EZzBOaTlKVGtST1UwdEpUbE5GVWxSZlFrRk1YMVZMTWw5VVFWOVRVRjh6TURCNE16QXdMbXB3Wnd8ZWE0NTlmZGE2YTQ0YzUzN2U0MzVlMGY3ZmMxNzU5ZWVlZGU3ODY4NTViMjQxYWMxNTZjNjI4NzNjMDgxNWQ4Zg
https://www.bdiexpress.com/medias/INDNSKINSERT-BAL-UK2-TA-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc2MXxpbWFnZS9qcGVnfGFEYzBMMmd5TlM4eE1EYzJPVGN4TXprMU5EZzBOaTlKVGtST1UwdEpUbE5GVWxSZlFrRk1YMVZMTWw5VVFWOVRVRjh6TURCNE16QXdMbXB3Wnd8ZWE0NTlmZGE2YTQ0YzUzN2U0MzVlMGY3ZmMxNzU5ZWVlZGU3ODY4NTViMjQxYWMxNTZjNjI4NzNjMDgxNWQ4Zg
NSK
NSK
UK206D1
NSK NSK
Description
UK206D1 INSERT BEARING MOUNTED UNIT
Insert Bearing; 30MM Bore; 26MM Length Thru Bore; Wide Inner Ring; 19MM Outer Race Width; Spherical; 62MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UK206D1
BDI #
1413402
Details
41.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UK206D1/p/1413402
Your Price
$ 41.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.36
EAN
0029176544491
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.nsk.com
Long Description
Insert Bearing; 30MM Bore; 26MM Length Thru Bore; Wide Inner Ring; 19MM Outer Race Width; Spherical; 62MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.748 Inch | 19 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
1.181 Inch | 30 Millimeter
Length Thru Bore
1.024 Inch | 26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

