TIMKEN
TIMKEN
UK217
TIMKEN TIMKEN
Description
UK217 WIDE INNER RING/HOUSED UNIT ; UC-SERIES WIDE INNER RING
Insert Bearing; 75MM Bore; 57MM Length Thru Bore; Wide Inner Ring; 35.001MM Outer Race Width; Spherical; 150MM Outside Diameter; Relubricatable; Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UK217
BDI #
21959801
Details
534.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UK217/p/21959801
Your Price
$ 534.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162802
Weight / Kilogram
0.005
EAN
0013992169464
Product Group - BDI
B00308
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact Land Riding
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
6.8
Long Description
Insert Bearing; 75MM Bore; 57MM Length Thru Bore; Wide Inner Ring; 35.001MM Outer Race Width; Spherical; 150MM Outside Diameter; Relubricatable; Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
5.906 Inch | 150 Millimeter
Length Thru Bore
2.244 Inch | 57 Millimeter
Bore
2.953 Inch | 75 Millimeter
Outer Race Width
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


