https://www.bdiexpress.com/medias/INDNSKINSERT-BAL-UK2-TA-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc2MXxpbWFnZS9qcGVnfGFEYzBMMmd5TlM4eE1EYzJPVGN4TXprMU5EZzBOaTlKVGtST1UwdEpUbE5GVWxSZlFrRk1YMVZMTWw5VVFWOVRVRjh6TURCNE16QXdMbXB3Wnd8ZWE0NTlmZGE2YTQ0YzUzN2U0MzVlMGY3ZmMxNzU5ZWVlZGU3ODY4NTViMjQxYWMxNTZjNjI4NzNjMDgxNWQ4Zg
https://www.bdiexpress.com/medias/INDNSKINSERT-BAL-UK2-TA-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc2MXxpbWFnZS9qcGVnfGFEYzBMMmd5TlM4eE1EYzJPVGN4TXprMU5EZzBOaTlKVGtST1UwdEpUbE5GVWxSZlFrRk1YMVZMTWw5VVFWOVRVRjh6TURCNE16QXdMbXB3Wnd8ZWE0NTlmZGE2YTQ0YzUzN2U0MzVlMGY3ZmMxNzU5ZWVlZGU3ODY4NTViMjQxYWMxNTZjNjI4NzNjMDgxNWQ4Zg
NSK
NSK
UK217D1
NSK NSK
Description
UK217D1 INSERT BEARING MOUNTED UNIT
Insert Bearing; 85MM Bore; 46MM Length Thru Bore; Wide Inner Ring; 36MM Outer Race Width; Spherical; 150MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UK217D1
BDI #
1195399
Details
246.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UK217D1/p/1195399
Your Price
$ 246.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
3.93
EAN
0029176547492
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.nsk.com
Long Description
Insert Bearing; 85MM Bore; 46MM Length Thru Bore; Wide Inner Ring; 36MM Outer Race Width; Spherical; 150MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
3.346 Inch | 85 Millimeter
Outer Race Width
1.417 Inch | 36 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Length Thru Bore
1.811 Inch | 46 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

