AMI BEARINGS
AMI BEARINGS
UK218+HS2318
AMI BEARINGS AMI BEARINGS
Description
UK218+HS2318 INSERT BEARING ; 3-1/8" ID
Insert Bearing; 3-1/8" Bore; 3.386" Length Thru Bore; Wide Inner Ring; 1.417" Outer Race Width; Spherical; 6.299" Outside Diameter; Relubricatable; Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UK218+HS2318
BDI #
123082
Details
570.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UK218+HS2318/p/123082
Your Price
$ 570.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
4.659
EAN
0808250265688
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Steel Cage | Has Slinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UK218+HS2318
Weight / LBS
10.31
Long Description
Insert Bearing; 3-1/8" Bore; 3.386" Length Thru Bore; Wide Inner Ring; 1.417" Outer Race Width; Spherical; 6.299" Outside Diameter; Relubricatable; Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
3.386 Inch | 86 Millimeter
Bore
3.125 Inch | 79.375 Millimeter
Outer Race Width
1.417 Inch | 36 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


