https://www.bdiexpress.com/medias/INDNSKINSERT-BAL-UK3-TA-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc0NHxpbWFnZS9qcGVnfGFERTRMMmcxTlM4eE1EYzJPVGN4TWpRNE1ESTROaTlKVGtST1UwdEpUbE5GVWxSZlFrRk1YMVZMTTE5VVFWOVRVRjh6TURCNE16QXdMbXB3Wnd8OGQwZDAzMDExNzVkZDE5OWMxYjBiMGQxZTQ1NWU4ZWQzMTgyM2RhNmNkZWIwZDFlZjRhOWZiYTdjOTQ1N2JiMQ
https://www.bdiexpress.com/medias/INDNSKINSERT-BAL-UK3-TA-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc0NHxpbWFnZS9qcGVnfGFERTRMMmcxTlM4eE1EYzJPVGN4TWpRNE1ESTROaTlKVGtST1UwdEpUbE5GVWxSZlFrRk1YMVZMTTE5VVFWOVRVRjh6TURCNE16QXdMbXB3Wnd8OGQwZDAzMDExNzVkZDE5OWMxYjBiMGQxZTQ1NWU4ZWQzMTgyM2RhNmNkZWIwZDFlZjRhOWZiYTdjOTQ1N2JiMQ
NSK
NSK
UK320D1
NSK NSK
Description
UK320D1 MOUNTED UNIT INSERT BEARING
Insert Bearing; 100MM Bore; 73MM Length Thru Bore; Wide Inner Ring; 55MM Outer Race Width; Spherical; 215MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UK320D1
BDI #
1195413
Details
1078.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UK320D1/p/1195413
Your Price
$ 1,078.59 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
11.1
EAN
0029176670770
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.nsk.com
Long Description
Insert Bearing; 100MM Bore; 73MM Length Thru Bore; Wide Inner Ring; 55MM Outer Race Width; Spherical; 215MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
3.937 Inch | 100 Millimeter
Length Thru Bore
2.874 Inch | 73 Millimeter
Outer Race Width
2.165 Inch | 55 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

