https://www.bdiexpress.com/medias/INDASIINSERT-BAL-UK3-TA-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwOHxpbWFnZS9qcGVnfGFERXdMMmcyTmk4eE1EYzNNVEE1TXpjME9UYzVNQzlKVGtSQlUwbEpUbE5GVWxSZlFrRk1YMVZMTTE5VVFWOVRVRjh6TURCNE16QXdMbXB3Wnd8YjhmZWQwMTE5NTYyNmE0ZWUzM2ZjOTI5OGY3NTM4MTNlMjcxYzFjNDAwYmNmNDg4N2MwNzA5OGQ2OGViNTA2Mw
https://www.bdiexpress.com/medias/INDASIINSERT-BAL-UK3-TA-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwOHxpbWFnZS9qcGVnfGFERXdMMmcyTmk4eE1EYzNNVEE1TXpjME9UYzVNQzlKVGtSQlUwbEpUbE5GVWxSZlFrRk1YMVZMTTE5VVFWOVRVRjh6TURCNE16QXdMbXB3Wnd8YjhmZWQwMTE5NTYyNmE0ZWUzM2ZjOTI5OGY3NTM4MTNlMjcxYzFjNDAwYmNmNDg4N2MwNzA5OGQ2OGViNTA2Mw
AMI BEARINGS
AMI BEARINGS
UK324+H2324
AMI BEARINGS AMI BEARINGS
Description
UK324+H2324 INSERT BEARING ; 110MM ID
Insert Bearing; 110MM Bore; 112MM Length Thru Bore; Wide Inner Ring; 64MM Outer Race Width; Spherical; 260MM Outside Diameter; Relubricatable; Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UK324+H2324
BDI #
123119
Details
1952.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UK324+H2324/p/123119
Your Price
$ 1,952.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
19.051
EAN
0808250278510
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty | Steel Cage | Has Slinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UK324+H2324
Weight / LBS
40.2
Long Description
Insert Bearing; 110MM Bore; 112MM Length Thru Bore; Wide Inner Ring; 64MM Outer Race Width; Spherical; 260MM Outside Diameter; Relubricatable; Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
4.331 Inch | 110 Millimeter
Outside Diameter
10.236 Inch | 260 Millimeter
Outer Race Width
2.52 Inch | 64 Millimeter
Length Thru Bore
4.409 Inch | 112 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

