https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-UK3-TA-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMwNnxpbWFnZS9qcGVnfGFHTTNMMmd3WVM4eE1EYzNNREF3TURnd05Ua3hPQzlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YMVZMTTE5VVFWOVRVRjh6TURCNE16QXdMbXB3Wnd8OWFmMWIwZTYxYjMwODFkNGVkZTE2YjlkZTVlYzJmODc5MWNjNWM1Njk2OGRmYjVhY2FjMzliNWNjZTAxMTVkYg
https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-UK3-TA-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMwNnxpbWFnZS9qcGVnfGFHTTNMMmd3WVM4eE1EYzNNREF3TURnd05Ua3hPQzlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YMVZMTTE5VVFWOVRVRjh6TURCNE16QXdMbXB3Wnd8OWFmMWIwZTYxYjMwODFkNGVkZTE2YjlkZTVlYzJmODc5MWNjNWM1Njk2OGRmYjVhY2FjMzliNWNjZTAxMTVkYg
NTN
NTN
UK328D1
NTN NTN
Description
UK328D1 INSERT BEARING ; 140MM ID 300MM OD 95MM W
Insert Bearing; 140MM Bore; 95MM Length Thru Bore; Wide Inner Ring; 71MM Outer Race Width; Spherical; 300MM Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UK328D1
BDI #
1235826
Details
6634.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UK328D1/p/1235826
Your Price
$ 6,634.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
23.27
EAN
4547359242416
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
63.052
Long Description
Insert Bearing; 140MM Bore; 95MM Length Thru Bore; Wide Inner Ring; 71MM Outer Race Width; Spherical; 300MM Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
5.512 Inch | 140 Millimeter
Outer Race Width
2.795 Inch | 71 Millimeter
Length Thru Bore
3.74 Inch | 95 Millimeter
Outside Diameter
11.811 Inch | 300 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

