https://www.bdiexpress.com/medias/INDBROXXXXXX-764711-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxNjF8aW1hZ2UvanBlZ3xhR1kyTDJnMFlTOHhNREU1TnpZMU5UTTFOVFF5TWk5SlRrUkNVazlZV0ZoWVdGaGZOelkwTnpFeFh6QXhYek13TUhnek1EQXVhbkJufDJjNzM1ZGQxOGEzZDgwNGMyN2ZlMDBmMTYyZTIxOWMxNzI3OWE3NjM1NGFkYTIxMWMyOTJiODJkYTE5ZmZkYzY
https://www.bdiexpress.com/medias/INDBROXXXXXX-764711-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxNjF8aW1hZ2UvanBlZ3xhR1kyTDJnMFlTOHhNREU1TnpZMU5UTTFOVFF5TWk5SlRrUkNVazlZV0ZoWVdGaGZOelkwTnpFeFh6QXhYek13TUhnek1EQXVhbkJufDJjNzM1ZGQxOGEzZDgwNGMyN2ZlMDBmMTYyZTIxOWMxNzI3OWE3NjM1NGFkYTIxMWMyOTJiODJkYTE5ZmZkYzY
BROWNING
BROWNING
VS-40MM
BROWNING BROWNING
Description
VS-40MM ; INSERT BEARING
Insert Bearing; 40MM Bore; 49.2MM Length Thru Bore; Narrow Inner Ring; 21.996MM Outer Race Width; Spherical; 80MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
764711
BDI #
23994437
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/VS-40MM/p/23994437
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.54
EAN
0662460623634
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
With Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
23994437
Manufacturer Internal Number
764711
Weight / LBS
1.2
Long Description
Insert Bearing; 40MM Bore; 49.2MM Length Thru Bore; Narrow Inner Ring; 21.996MM Outer Race Width; Spherical; 80MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Outer Race Width
0.866 Inch | 22 Millimeter
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


