https://www.bdiexpress.com/medias/INDBROINSERT-BAL-VSS-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjZ8aW1hZ2UvanBlZ3xhR1ptTDJoa01pOHhNRGN4TVRJMU5ERTNNVFkzT0M5SlRrUkNVazlKVGxORlVsUmZRa0ZNWDFaVFUxOVRVMTlUVUY4ek1EQjRNekF3TG1wd1p3fGJkMDY1ODRlODNhMzcxNTRlNWNjN2IyYjM4MDljMzg2YTU3NGVhZWNkY2UxYWUzYTI3YWVmZDA2MWRhODVjNDY
https://www.bdiexpress.com/medias/INDBROINSERT-BAL-VSS-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjZ8aW1hZ2UvanBlZ3xhR1ptTDJoa01pOHhNRGN4TVRJMU5ERTNNVFkzT0M5SlRrUkNVazlKVGxORlVsUmZRa0ZNWDFaVFUxOVRVMTlUVUY4ek1EQjRNekF3TG1wd1p3fGJkMDY1ODRlODNhMzcxNTRlNWNjN2IyYjM4MDljMzg2YTU3NGVhZWNkY2UxYWUzYTI3YWVmZDA2MWRhODVjNDY
BROWNING
BROWNING
VS-S216
BROWNING BROWNING
Description
VS-S216 INSERT BEARING ; POR NON-RETURNABLE STAINLESS STEEL
Insert Bearing; 1" Bore; 1-3/8" Length Thru Bore; Wide Inner Ring; 19/32" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
764107
BDI #
333403
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/VS-S216/p/333403
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.206
EAN
0662460400785
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Corrosion Resistant | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VS-S216
Manufacturer Internal Number
764107
Weight / LBS
0.46
Long Description
Insert Bearing; 1" Bore; 1-3/8" Length Thru Bore; Wide Inner Ring; 19/32" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
1.375 Inch | 34.925 Millimeter
Outer Race Width
0.594 Inch | 15.088 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

