

SKF
SKF
YAR 218-2F
SKF SKF
Description
YAR 218-2F INSERT BALL BRG ; NON-RETURNABLE 90MMX160MMX89MM
Insert Bearing; 90MM Bore; 89MM Length Thru Bore; Wide Inner Ring; 36MM Outer Race Width; Spherical; 160MM Outside Diameter; Relubricatable; M Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
YAR 218-2F
BDI #
1415748
Details
1054.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/YAR-218-2F/p/1415748
Your Price
$ 1,054.87 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
4.1
EAN
7316570452099
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.skf.com
Weight / LBS
9.03895
Long Description
Insert Bearing; 90MM Bore; 89MM Length Thru Bore; Wide Inner Ring; 36MM Outer Race Width; Spherical; 160MM Outside Diameter; Relubricatable; M Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
3.504 Inch | 89 Millimeter
Bore
3.543 Inch | 90 Millimeter
Outer Race Width
1.417 Inch | 36 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh