https://www.bdiexpress.com/medias/INDSKFINSERT-BAL-YAT-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5Mjh8aW1hZ2UvanBlZ3xhRGs0TDJnMU1pOHhNRE14TURRMU56Z3hPVEUyTmk5SlRrUlRTMFpKVGxORlVsUmZRa0ZNWDFsQlZGOVRVMTlUVUY4ek1EQjRNekF3TG1wd1p3fDcxYmZjZmY0ODNkOTc0YTFlMGY1Y2YxMmQ0OWY5NmM3YWZmNGM4ZWQ0NTc2NDZkZmU1NjBhMWZiOGY3YmVjZGE
https://www.bdiexpress.com/medias/INDSKFINSERT-BAL-YAT-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5Mjh8aW1hZ2UvanBlZ3xhRGs0TDJnMU1pOHhNRE14TURRMU56Z3hPVEUyTmk5SlRrUlRTMFpKVGxORlVsUmZRa0ZNWDFsQlZGOVRVMTlUVUY4ek1EQjRNekF3TG1wd1p3fDcxYmZjZmY0ODNkOTc0YTFlMGY1Y2YxMmQ0OWY5NmM3YWZmNGM4ZWQ0NTc2NDZkZmU1NjBhMWZiOGY3YmVjZGE
SKF
SKF
YAT 205-100
SKF SKF
Description
YAT 205-100 INSERT BALL BRG ; NON-RETURNABLE 1"B NARROW IR 2.047"OD
Insert Bearing; 1" Bore; 1.071" Length Thru Bore; Narrow Inner Ring; 0.591" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Relubricatable; M Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
YAT 205-100
BDI #
1261537
Details
56.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/YAT-205-100/p/1261537
Your Price
$ 56.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.162
EAN
7316571504582
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
YAT 205-100
Weight / LBS
0.309
Long Description
Insert Bearing; 1" Bore; 1.071" Length Thru Bore; Narrow Inner Ring; 0.591" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Relubricatable; M Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
1.071 Inch | 27.2 Millimeter
Outer Race Width
0.591 Inch | 15 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

