

SKF
SKF
YAT 207
SKF SKF
Description
YAT 207 INSERT BALL BRG ; NON-RETURNABLE
Insert Bearing; 35MM Bore; 33MM Length Thru Bore; Narrow Inner Ring; 19MM Outer Race Width; Spherical; 72MM Outside Diameter; Relubricatable; M Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
YAT 207
BDI #
1415272
Details
93.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/YAT-207/p/1415272
Your Price
$ 93.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.395
EAN
7316570100501
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
YAT 207
Weight / LBS
0.684
Long Description
Insert Bearing; 35MM Bore; 33MM Length Thru Bore; Narrow Inner Ring; 19MM Outer Race Width; Spherical; 72MM Outside Diameter; Relubricatable; M Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
1.299 Inch | 33 Millimeter
Outer Race Width
0.748 Inch | 19 Millimeter
Bore
1.378 Inch | 35 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh