https://www.bdiexpress.com/medias/INDSKFINSERT-BAL-YET-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzOTh8aW1hZ2UvanBlZ3xhR1UwTDJoaE55OHhNRE14TURRMU9ESXhNak00TWk5SlRrUlRTMFpKVGxORlVsUmZRa0ZNWDFsRlZGOUZRMTlUVUY4ek1EQjRNekF3TG1wd1p3fGQ2ZTYwNTkwNzBjZTMzMzRlYmEzOTY2N2JiODIzOWM0OTM1ZmU3ZjU4YTcxNGMyNDZmYzUwNTczMjE0NmQxYjc
https://www.bdiexpress.com/medias/INDSKFINSERT-BAL-YET-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzOTh8aW1hZ2UvanBlZ3xhR1UwTDJoaE55OHhNRE14TURRMU9ESXhNak00TWk5SlRrUlRTMFpKVGxORlVsUmZRa0ZNWDFsRlZGOUZRMTlUVUY4ek1EQjRNekF3TG1wd1p3fGQ2ZTYwNTkwNzBjZTMzMzRlYmEzOTY2N2JiODIzOWM0OTM1ZmU3ZjU4YTcxNGMyNDZmYzUwNTczMjE0NmQxYjc
SKF
SKF
YET 208
SKF SKF
Description
YET 208 INSERT BALL BRG ; NON-RETURNABLE
Insert Bearing; 40MM Bore; 43.7MM Length Thru Bore; Narrow Inner Ring; 21MM Outer Race Width; Spherical; 80MM Outside Diameter; Relubricatable; M Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
YET 208
BDI #
1421381
Details
121.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/YET-208/p/1421381
Your Price
$ 121.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.6
EAN
7316577295392
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
YET 208
Weight / LBS
1.3
Long Description
Insert Bearing; 40MM Bore; 43.7MM Length Thru Bore; Narrow Inner Ring; 21MM Outer Race Width; Spherical; 80MM Outside Diameter; Relubricatable; M Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.827 Inch | 21 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Bore
1.575 Inch | 40 Millimeter
Length Thru Bore
1.72 Inch | 43.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

