

CX BEARING
CX BEARING
YET 208
CX BEARING CX BEARING
Description
CX BEARING YET 208
Insert Bearing; 40MM Bore; Narrow Inner Ring; Ball Bearing; 43.7MM Length Thru Bore; 21MM Outer Race Width; 80MM Outside Diameter; Relubricatable; M Seal; Eccentric Collar Mounting Method; No Snap Ring
Part #
YET 208
BDI #
1469472
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/YET-208/p/1469472
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0
Product Group - BDI
B00234
Harmonized Tariff Code
8482.10.50.00
Noun
Bearing
Product Detail
Insert Bearing
Product Specification
40MM Bore; Narrow Inner Ring; Ball Bearing; 43.7MM Length Thru Bore; 21MM Outer Race Width; 80MM Outside Diameter; Relubricatable; M Seal; Eccentric Collar Mounting Method; No Snap Ring
Long Description
Insert Bearing; 40MM Bore; Narrow Inner Ring; Ball Bearing; 43.7MM Length Thru Bore; 21MM Outer Race Width; 80MM Outside Diameter; Relubricatable; M Seal; Eccentric Collar Mounting Method; No Snap Ring