https://www.bdiexpress.com/medias/INDSKFINSERT-BAL-YSA-TA-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA3M3xpbWFnZS9qcGVnfGFEVmpMMmd3WXk4eE1EYzJPRFkxTnpjME16a3dNaTlKVGtSVFMwWkpUbE5GVWxSZlFrRk1YMWxUUVY5VVFWOVRVRjh6TURCNE16QXdMbXB3Wnd8NTNhYWZjZjcwNDdkOTJhNjMwMjI2MzA5ZTNmOTI4ZTQyNjZlYzhhYmUyZjQzMTg2ZjkyZmM5ZmIzNjYzZDBlZA
https://www.bdiexpress.com/medias/INDSKFINSERT-BAL-YSA-TA-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA3M3xpbWFnZS9qcGVnfGFEVmpMMmd3WXk4eE1EYzJPRFkxTnpjME16a3dNaTlKVGtSVFMwWkpUbE5GVWxSZlFrRk1YMWxUUVY5VVFWOVRVRjh6TURCNE16QXdMbXB3Wnd8NTNhYWZjZjcwNDdkOTJhNjMwMjI2MzA5ZTNmOTI4ZTQyNjZlYzhhYmUyZjQzMTg2ZjkyZmM5ZmIzNjYzZDBlZA
SKF
SKF
YSA 209-2FK
SKF SKF
Description
YSA 209-2FK INSERT BALL BRG
Insert Bearing; 45MM Bore; 35MM Length Thru Bore; Wide Inner Ring; 22MM Outer Race Width; Spherical; 85MM Outside Diameter; Relubricatable; M Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
YSA 209-2FK
BDI #
1416608
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/YSA-209-2FK/p/1416608
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.543
EAN
7316571058719
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.skf.com
Weight / LBS
1.219
Long Description
Insert Bearing; 45MM Bore; 35MM Length Thru Bore; Wide Inner Ring; 22MM Outer Race Width; Spherical; 85MM Outside Diameter; Relubricatable; M Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
1.378 Inch | 35 Millimeter
Outer Race Width
0.866 Inch | 22 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Bore
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

