https://www.bdiexpress.com/medias/INDSKFINSERT-BAL-YSA-TA-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA3M3xpbWFnZS9qcGVnfGFEVmpMMmd3WXk4eE1EYzJPRFkxTnpjME16a3dNaTlKVGtSVFMwWkpUbE5GVWxSZlFrRk1YMWxUUVY5VVFWOVRVRjh6TURCNE16QXdMbXB3Wnd8NTNhYWZjZjcwNDdkOTJhNjMwMjI2MzA5ZTNmOTI4ZTQyNjZlYzhhYmUyZjQzMTg2ZjkyZmM5ZmIzNjYzZDBlZA
https://www.bdiexpress.com/medias/INDSKFINSERT-BAL-YSA-TA-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA3M3xpbWFnZS9qcGVnfGFEVmpMMmd3WXk4eE1EYzJPRFkxTnpjME16a3dNaTlKVGtSVFMwWkpUbE5GVWxSZlFrRk1YMWxUUVY5VVFWOVRVRjh6TURCNE16QXdMbXB3Wnd8NTNhYWZjZjcwNDdkOTJhNjMwMjI2MzA5ZTNmOTI4ZTQyNjZlYzhhYmUyZjQzMTg2ZjkyZmM5ZmIzNjYzZDBlZA
SKF
SKF
YSA 213-2FK
SKF SKF
Description
YSA 213-2FK INSERT BALL BRG ; NON-RETURNABLE
Insert Bearing; 65MM Bore; 43.5MM Length Thru Bore; Wide Inner Ring; 27MM Outer Race Width; Spherical; 120MM Outside Diameter; Relubricatable; M Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
YSA 213-2FK
BDI #
1415399
Details
305.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/YSA-213-2FK/p/1415399
Your Price
$ 305.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.35
EAN
7316570197280
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.skf.com
Weight / LBS
3.005
Long Description
Insert Bearing; 65MM Bore; 43.5MM Length Thru Bore; Wide Inner Ring; 27MM Outer Race Width; Spherical; 120MM Outside Diameter; Relubricatable; M Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
2.559 Inch | 65 Millimeter
Outer Race Width
1.063 Inch | 27 Millimeter
Length Thru Bore
1.713 Inch | 43.5 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

