https://www.bdiexpress.com/medias/INDSKFINSERT-BAL-YSP-SL-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY3NXxpbWFnZS9qcGVnfGFHTmpMMmcyTVM4eE1EYzNNREl5T1RneU1UUTNNQzlKVGtSVFMwWkpUbE5GVWxSZlFrRk1YMWxUVUY5VFRGOVRVRjh6TURCNE16QXdMbXB3Wnd8MDQ0YzJmY2YxZGIwNmQ2NzM2YmQ1MWNkM2Y0YWRlOGJkNzc5NDc0ODUzZWE0MDFkYTIyODEzMWY1MTExMWM2YQ
https://www.bdiexpress.com/medias/INDSKFINSERT-BAL-YSP-SL-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY3NXxpbWFnZS9qcGVnfGFHTmpMMmcyTVM4eE1EYzNNREl5T1RneU1UUTNNQzlKVGtSVFMwWkpUbE5GVWxSZlFrRk1YMWxUVUY5VFRGOVRVRjh6TURCNE16QXdMbXB3Wnd8MDQ0YzJmY2YxZGIwNmQ2NzM2YmQ1MWNkM2Y0YWRlOGJkNzc5NDc0ODUzZWE0MDFkYTIyODEzMWY1MTExMWM2YQ
SKF
SKF
YSP 212 SB-2F
SKF SKF
Description
YSP 212 SB-2F INSERT BALL BEARING
Insert Bearing; 60MM Bore; 51.5MM Length Thru Bore; Wide Inner Ring; 26MM Outer Race Width; Spherical; 110MM Outside Diameter; Relubricatable; M Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
YSP 212 SB-2F
BDI #
1264769
Details
259.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/YSP-212-SB-2F/p/1264769
Your Price
$ 259.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.27
EAN
7316574712465
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.skf.com
Weight / LBS
2.75578
Long Description
Insert Bearing; 60MM Bore; 51.5MM Length Thru Bore; Wide Inner Ring; 26MM Outer Race Width; Spherical; 110MM Outside Diameter; Relubricatable; M Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
2.362 Inch | 60 Millimeter
Length Thru Bore
2.028 Inch | 51.5 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Outer Race Width
1.024 Inch | 26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

