https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-ZUC-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExNTJ8aW1hZ2UvanBlZ3xhR0V3TDJobFlTOHhNRFF4TURjek5ESTFOakUxT0M5SlRrUk9WRTVKVGxORlVsUmZRa0ZNWDFwVlExOVRVMTlUVUY4ek1EQjRNekF3TG1wd1p3fDFiNThlZDExZjc3ZGI0MTAxYzc2MGExZDg3ZGY4NGZiMDE3Njk2ZWVhNGJmZGViMDQxMTFjZGYxNjA0MDYzMzc
https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-ZUC-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExNTJ8aW1hZ2UvanBlZ3xhR0V3TDJobFlTOHhNRFF4TURjek5ESTFOakUxT0M5SlRrUk9WRTVKVGxORlVsUmZRa0ZNWDFwVlExOVRVMTlUVUY4ek1EQjRNekF3TG1wd1p3fDFiNThlZDExZjc3ZGI0MTAxYzc2MGExZDg3ZGY4NGZiMDE3Njk2ZWVhNGJmZGViMDQxMTFjZGYxNjA0MDYzMzc
NTN
NTN
ZUC205-16
NTN NTN
Description
ZUC205-16 INSERT BEARING ; 1"ID SETSCREW ZINC H1 FOOD GRADE GREASE
Insert Bearing; 1" Bore; 1.339" Length Thru Bore; Wide Inner Ring; 0.669" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Relubricatable; Nitrile Rubber Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
ZUC205-16
BDI #
20393970
Details
146.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/ZUC205-16/p/20393970
Your Price
$ 146.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
EAN
4550253074762
Weight / US pound
0
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Nitrile Rubber Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Zinc Plated Through Hardened Steel
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.441
Long Description
Insert Bearing; 1" Bore; 1.339" Length Thru Bore; Wide Inner Ring; 0.669" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Relubricatable; Nitrile Rubber Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
1.339 Inch | 34 Millimeter
Outer Race Width
0.669 Inch | 17 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

