Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

01 BCP 104 GR ATL NP https://www.bdiexpress.com/medias/INDCPRPBXXXX-2BLT-BCP-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMTN8aW1hZ2UvanBlZ3xhRGt6TDJoa055OHhNREl5TlRjM09UUTNORFEyTWk5SlRrUkRVRkpRUWxoWVdGaGZNa0pNVkY5Q1ExQmZUbEJmTXpBd2VETXdNQzVxY0djfDQ5NTJhYjhhMTM5MmNkMTY2MjVmOTZiMjFjZDhmYTVlNTNiN2YxMGYyNTBiNTA3MTg2NjliNmZmNThkMTc0NmM
21587510 Pillow Block Bearings 

COOPER BEARING COOPER BEARING

01 BCP 104 GR ATL NP

Description

01 BCP 104 GR ATL NP PILLOW BLOCK ; POR ROLLER BEARING

Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 2-3/8" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 6-3/4" Minimum Bolt Spacing; 7-1/2" Maximum Bolt Spacing; Relubricatable; Nickel Coated Cast Iron; Non-Expansion

Part #

01 BCP 104 GR ATL NP

BDI #
21587510

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Clamp Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Nickel Coated Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
01 B 104
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
12.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 2-3/8" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 6-3/4" Minimum Bolt Spacing; 7-1/2" Maximum Bolt Spacing; Relubricatable; Nickel Coated Cast Iron; Non-Expansion
Bore
1.25 Inch | 31.75 Millimeter
Length Thru Bore
1.972 Inch | 50.089 Millimeter
Bolt Spacing Minimum
6.75 Inch | 171.45Millimeter
Base to Center Height
2.375 Inch | 60.325 Millimeter
Bolt Spacing Maximum
7.5 Inch | 190.5Millimeter
Nominal Bolt Center to Center
7.1 Inch | 180.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh