https://www.bdiexpress.com/medias/INDCPRPBXXXX-4BLT-BCP607-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAzMzB8aW1hZ2UvanBlZ3xhRFV4TDJnd1pDOHhNREl5TlRjNE1EVTRPRFUzTkM5SlRrUkRVRkpRUWxoWVdGaGZORUpNVkY5Q1ExQTJNRGRmTXpBd2VETXdNQzVxY0djfDViY2UyYTI5ZTEzMTQ3Mzk0OTFiZjJhMzUzOTE0NmFkMjQ2MGRjZjgxYzExNjc2YTM5N2M3ZWJlOTA5ZTlmYzY
https://www.bdiexpress.com/medias/INDCPRPBXXXX-4BLT-BCP607-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAzMzB8aW1hZ2UvanBlZ3xhRFV4TDJnd1pDOHhNREl5TlRjNE1EVTRPRFUzTkM5SlRrUkRVRkpRUWxoWVdGaGZORUpNVkY5Q1ExQTJNRGRmTXpBd2VETXdNQzVxY0djfDViY2UyYTI5ZTEzMTQ3Mzk0OTFiZjJhMzUzOTE0NmFkMjQ2MGRjZjgxYzExNjc2YTM5N2M3ZWJlOTA5ZTlmYzY
COOPER BEARING
COOPER BEARING
01BCP1600EXLAB
COOPER BEARING COOPER BEARING
Description
01BCP1600EXLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 16" POR
Pillow Block Bearing; 4 Bolt Pillow Block; 16" Bore; 17" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 27-11/16" Minimum Bolt Spacing; 29-5/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
01BCP1600EXLAB
BDI #
24714521
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/01BCP1600EXLAB/p/24714521
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
521.73
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1-1/2 Inch
Relubricatable
Yes
Insert Part Number
01 B 1600
Seals
Grease Groove
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
1199
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 16" Bore; 17" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 27-11/16" Minimum Bolt Spacing; 29-5/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Length Thru Bore
5.512 Inch | 140 Millimeter
Base to Center Height
17 Inch | 431.8 Millimeter
Nominal Bolt Center to Center
28.5 Inch | 723.9 Millimeter
Bore
16 Inch | 406.4 Millimeter
Bolt Spacing Maximum
29.313 Inch | 744.55Millimeter
Bolt Spacing Minimum
27.688 Inch | 703.275Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

