https://www.bdiexpress.com/medias/INDCPRPBXXXX-4BLT-BCP607-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAzMzB8aW1hZ2UvanBlZ3xhRFV4TDJnd1pDOHhNREl5TlRjNE1EVTRPRFUzTkM5SlRrUkRVRkpRUWxoWVdGaGZORUpNVkY5Q1ExQTJNRGRmTXpBd2VETXdNQzVxY0djfDViY2UyYTI5ZTEzMTQ3Mzk0OTFiZjJhMzUzOTE0NmFkMjQ2MGRjZjgxYzExNjc2YTM5N2M3ZWJlOTA5ZTlmYzY
                
                https://www.bdiexpress.com/medias/INDCPRPBXXXX-4BLT-BCP607-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAzMzB8aW1hZ2UvanBlZ3xhRFV4TDJnd1pDOHhNREl5TlRjNE1EVTRPRFUzTkM5SlRrUkRVRkpRUWxoWVdGaGZORUpNVkY5Q1ExQTJNRGRmTXpBd2VETXdNQzVxY0djfDViY2UyYTI5ZTEzMTQ3Mzk0OTFiZjJhMzUzOTE0NmFkMjQ2MGRjZjgxYzExNjc2YTM5N2M3ZWJlOTA5ZTlmYzY
                
					
						
									COOPER BEARING
								COOPER BEARING
							
						
					01BCP1900EXLAB
				 
				COOPER BEARING COOPER BEARING
Description
						
                            
								01BCP1900EXLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 19" POR
Pillow Block Bearing; 4 Bolt Pillow Block; 19" Bore; 19" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 31-5/16" Minimum Bolt Spacing; 32-15/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
                         	Part #
	                    
	                      	01BCP1900EXLAB
							BDI #
						
	                      	24714533
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/01BCP1900EXLAB/p/24714533
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171511
					Weight / Kilogram
				742.5
					Product Group - BDI
				M06288
					Number of Mounting Holes
				
					4
			Mounting Method
				
					Clamp Collar
			Housing Style
				
					4 Bolt Pillow Block
			Rolling Element
				
					Cylindrical Roller Bearing
			Housing Material
				
					Cast Iron
			Expansion / Non-expansion
				
					Expansion
			Mounting Bolts
				
					1-3/4 Inch
			Relubricatable
				
					Yes
			Insert Part Number
				
					01 B 1900
			Seals
				
					Grease Groove
			Housing Configuration
				
					2 Piece Split
			Inch - Metric
				
					Inch
			Other Features
				
					Single Row | Medium Duty
			Category - BDI
				
					Pillow Block
			Harmonized Tariff Code
				
					8483.20.40.80
			Noun
				
					Bearing
			Keyword String
				
					Pillow Block
			Manufacturer URL
				
					https://www.skf.com
			Weight / LBS
				
					1522
			Long Description
				
					Pillow Block Bearing; 4 Bolt Pillow Block; 19" Bore; 19" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 31-5/16" Minimum Bolt Spacing; 32-15/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
			Bolt Spacing Minimum
				
					31.313 Inch | 795.35Millimeter
			Length Thru Bore
				
					5.669 Inch | 144 Millimeter
			Bolt Spacing Maximum
				
					32.938 Inch | 836.625Millimeter
			Nominal Bolt Center to Center
				
					32.1 Inch | 815.3 Millimeter
			Bore
				
					19 Inch | 482.6 Millimeter
			Base to Center Height
				
					19 Inch | 482.6 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
