Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

01BCP460MEXLAB https://www.bdiexpress.com/medias/INDCPRPBXXXX-2BLT-BCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwODZ8aW1hZ2UvanBlZ3xhR0k0TDJobE1TOHhNREl5TlRjM09UYzJPVE0zTkM5SlRrUkRVRkpRUWxoWVdGaGZNa0pNVkY5Q1ExQmZNekF3ZURNd01DNXFjR2N8NTZhMDQyMzBkNjAxNWRkM2E5NjAzNDU3ZmJjZGY1YmVkMzM5NGVlZDI5YzU3MjQyNDVhNjkxYWZiNGMyY2ZkZg
24714585 Pillow Block Bearings 

COOPER BEARING COOPER BEARING

01BCP460MEXLAB

Description

01BCP460MEXLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 460MM POR

Pillow Block Bearing; 2 Bolt Pillow Block; 460MM Bore; 464MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 768MM Minimum Bolt Spacing; 808MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion

Part #

01BCP460MEXLAB

BDI #
24714585

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
597.96
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Clamp Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
42 Millimeter
Relubricatable
Yes
Insert Part Number
01 B 460M
Seals
Grease Groove
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
1399.93536
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 460MM Bore; 464MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 768MM Minimum Bolt Spacing; 808MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bolt Spacing Maximum
31.811 Inch | 808Millimeter
Length Thru Bore
5.512 Inch | 140 Millimeter
Bore
18.11 Inch | 460 Millimeter
Nominal Bolt Center to Center
31 Inch | 787.4 Millimeter
Base to Center Height
18.268 Inch | 464 Millimeter
Bolt Spacing Minimum
30.236 Inch | 768Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh