Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

01BCP600MEXLAB https://www.bdiexpress.com/medias/INDCPRPBXXXX-8BLT-BCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzMzF8aW1hZ2UvanBlZ3xhRFl5TDJoaU9DOHhNREl5TlRjNE1qRTJNVFF6T0M5SlRrUkRVRkpRUWxoWVdGaGZPRUpNVkY5Q1ExQmZNekF3ZURNd01DNXFjR2N8MGJkYzI1ZjVlNjMzMDhjZTNiOWYyNTEzZTY5YWVmOTI3OTc4MDJjNzcxZjliYzU2ZjI2ZDYwMzdhY2NjNjRkNQ
24714605 Pillow Block Bearings 

COOPER BEARING COOPER BEARING

01BCP600MEXLAB

Description

01BCP600MEXLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 600MM POR

Pillow Block Bearing; 8 Bolt Pillow Block; 600MM Bore; 597MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 888MM Minimum Bolt Spacing; 928MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion

Part #

01BCP600MEXLAB

BDI #
24714605

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1207.8
Product Group - BDI
M06288
Number of Mounting Holes
8
Mounting Method
Clamp Collar
Housing Style
8 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
36 Millimeter
Relubricatable
Yes
Insert Part Number
01 B 600M
Seals
Grease Groove
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
2491.22356
Long Description
Pillow Block Bearing; 8 Bolt Pillow Block; 600MM Bore; 597MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 888MM Minimum Bolt Spacing; 928MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bore
23.622 Inch | 600 Millimeter
Bolt Spacing Minimum
34.961 Inch | 888Millimeter
Nominal Bolt Center to Center
35.7 Inch | 906.8 Millimeter
Length Thru Bore
6.772 Inch | 172 Millimeter
Bolt Spacing Maximum
36.535 Inch | 928Millimeter
Base to Center Height
23.504 Inch | 597 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh