https://www.bdiexpress.com/medias/INDCPRPBXXXX-8BLT-BCP607-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMzh8aW1hZ2UvanBlZ3xhREZoTDJnd01DOHhNREl5TlRjNE1EazBPVEF5TWk5SlRrUkRVRkpRUWxoWVdGaGZPRUpNVkY5Q1ExQTJNRGRmTXpBd2VETXdNQzVxY0djfDhhMmFjOThjODRlYTliNTM3MTVjM2JjYzUyY2NhYTgwNDVkYTlmNzIyODU1Yjc0Yzc0NmViYjA1MGRhYzE5NDY
https://www.bdiexpress.com/medias/INDCPRPBXXXX-8BLT-BCP607-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMzh8aW1hZ2UvanBlZ3xhREZoTDJnd01DOHhNREl5TlRjNE1EazBPVEF5TWk5SlRrUkRVRkpRUWxoWVdGaGZPRUpNVkY5Q1ExQTJNRGRmTXpBd2VETXdNQzVxY0djfDhhMmFjOThjODRlYTliNTM3MTVjM2JjYzUyY2NhYTgwNDVkYTlmNzIyODU1Yjc0Yzc0NmViYjA1MGRhYzE5NDY
COOPER BEARING
COOPER BEARING
02BCP1400GRAT
COOPER BEARING COOPER BEARING
Description
02BCP1400GRAT PILLOW BLOCK UNIT ; HEAVY DUTY 14" POR
Pillow Block Bearing; 8 Bolt Pillow Block; 14" Bore; 17-3/4" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 25-3/16" Minimum Bolt Spacing; 26-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
02BCP1400GRAT
BDI #
24714901
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/02BCP1400GRAT/p/24714901
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
839.52
Product Group - BDI
M06288
Number of Mounting Holes
8
Mounting Method
Clamp Collar
Housing Style
8 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/2 Inch
Relubricatable
Yes
Insert Part Number
02 B 1400
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
1753
Long Description
Pillow Block Bearing; 8 Bolt Pillow Block; 14" Bore; 17-3/4" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 25-3/16" Minimum Bolt Spacing; 26-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
14 Inch | 355.6 Millimeter
Nominal Bolt Center to Center
26 Inch | 660.4 Millimeter
Base to Center Height
17.75 Inch | 450.85 Millimeter
Length Thru Bore
7.874 Inch | 200 Millimeter
Bolt Spacing Maximum
26.75 Inch | 679.45Millimeter
Bolt Spacing Minimum
25.188 Inch | 639.775Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

