https://www.bdiexpress.com/medias/INDCPRPBXXXX-8BLT-BCP607-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMzh8aW1hZ2UvanBlZ3xhREZoTDJnd01DOHhNREl5TlRjNE1EazBPVEF5TWk5SlRrUkRVRkpRUWxoWVdGaGZPRUpNVkY5Q1ExQTJNRGRmTXpBd2VETXdNQzVxY0djfDhhMmFjOThjODRlYTliNTM3MTVjM2JjYzUyY2NhYTgwNDVkYTlmNzIyODU1Yjc0Yzc0NmViYjA1MGRhYzE5NDY
                
                https://www.bdiexpress.com/medias/INDCPRPBXXXX-8BLT-BCP607-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMzh8aW1hZ2UvanBlZ3xhREZoTDJnd01DOHhNREl5TlRjNE1EazBPVEF5TWk5SlRrUkRVRkpRUWxoWVdGaGZPRUpNVkY5Q1ExQTJNRGRmTXpBd2VETXdNQzVxY0djfDhhMmFjOThjODRlYTliNTM3MTVjM2JjYzUyY2NhYTgwNDVkYTlmNzIyODU1Yjc0Yzc0NmViYjA1MGRhYzE5NDY
                
					
						
									COOPER BEARING
								COOPER BEARING
							
						
					02BCP340MGRLAB
				 
				COOPER BEARING COOPER BEARING
Description
						
                            
								02BCP340MGRLAB PILLOW BLOCK UNIT ; HEAVY DUTY 340MM POR
Pillow Block Bearing; 8 Bolt Pillow Block; 340MM Bore; 451MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 640MM Minimum Bolt Spacing; 680MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
                         	Part #
	                    
	                      	02BCP340MGRLAB
							BDI #
						
	                      	24714962
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/02BCP340MGRLAB/p/24714962
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171511
					Weight / Kilogram
				831.6
					Product Group - BDI
				M06288
					Number of Mounting Holes
				
					8
			Mounting Method
				
					Clamp Collar
			Housing Style
				
					8 Bolt Pillow Block
			Rolling Element
				
					Cylindrical Roller Bearing
			Housing Material
				
					Cast Iron
			Expansion / Non-expansion
				
					Non-Expansion
			Mounting Bolts
				
					36 Millimeter
			Relubricatable
				
					Yes
			Insert Part Number
				
					02 B 340M
			Seals
				
					Grease Groove
			Housing Configuration
				
					2 Piece Split
			Inch - Metric
				
					Metric
			Other Features
				
					Single Row | Heavy Duty
			Category - BDI
				
					Pillow Block
			Harmonized Tariff Code
				
					8483.20.40.80
			Noun
				
					Bearing
			Keyword String
				
					Pillow Block
			Manufacturer URL
				
					https://www.skf.com
			Weight / LBS
				
					1757.08423
			Long Description
				
					Pillow Block Bearing; 8 Bolt Pillow Block; 340MM Bore; 451MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 640MM Minimum Bolt Spacing; 680MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
			Nominal Bolt Center to Center
				
					26 Inch | 660.4 Millimeter
			Bore
				
					13.386 Inch | 340 Millimeter
			Base to Center Height
				
					17.756 Inch | 451 Millimeter
			Bolt Spacing Maximum
				
					26.772 Inch | 680Millimeter
			Length Thru Bore
				
					7.874 Inch | 200 Millimeter
			Bolt Spacing Minimum
				
					25.197 Inch | 640Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
