

COOPER BEARING
COOPER BEARING
02BCPM212GRAT
COOPER BEARING COOPER BEARING
Description
02BCPM212GRAT
Pillow Block Bearing; 4 Bolt Pillow Block; 2-3/4" Bore; 3-13/16" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 9-7/8" Minimum Bolt Spacing; 11" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
02BCPM212GR
BDI #
19081934
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/02BCPM212GRAT/p/19081934
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
28.56
EAN
7316579387545
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
02 B 212
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty | M-line Pedestal
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
57
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 2-3/4" Bore; 3-13/16" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 9-7/8" Minimum Bolt Spacing; 11" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
2.75 Inch | 69.85 Millimeter
Bolt Spacing Maximum
11 Inch | 279.4Millimeter
Bolt Spacing Minimum
9.875 Inch | 250.83Millimeter
Base to Center Height
3.813 Inch | 96.85 Millimeter
Length Thru Bore
5.5 Inch | 139.7 Millimeter
Nominal Bolt Center to Center
10.4 Inch | 264.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh