COOPER BEARING
COOPER BEARING
02BCSAFQ532503EXAT
COOPER BEARING COOPER BEARING
Description
02BCSAFQ532503EXAT PILLOW BLOCK UNIT ; HEAVY DUTY 5-3/16"
Pillow Block Bearing; 4 Bolt Pillow Block; 5-3/16" Bore; 6.69" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 17-3/8" Minimum Bolt Spacing; 19-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
02BCSAFQ532503EXAT
BDI #
22990232
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/02BCSAFQ532503EXAT/p/22990232
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
124.14
EAN
7316579402583
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
02 B 503
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty | Angled Pedestal Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
166.55853
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 5-3/16" Bore; 6.69" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 17-3/8" Minimum Bolt Spacing; 19-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Nominal Bolt Center to Center
18.6 Inch | 472.4 Millimeter
Bore
5.188 Inch | 131.775 Millimeter
Length Thru Bore
7.375 Inch | 187.325 Millimeter
Bolt Spacing Maximum
19.25 Inch | 488.95Millimeter
Base to Center Height
6.69 Inch | 170 Millimeter
Bolt Spacing Minimum
17.375 Inch | 441.325Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh