COOPER BEARING
COOPER BEARING
02BCSAFQ534600GRAT
COOPER BEARING COOPER BEARING
Description
02BCSAFQ534600GRAT PILLOW BLOCK UNIT ; HEAVY DUTY 6"
Pillow Block Bearing; 4 Bolt Pillow Block; 6" Bore; 7-1/16" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 19-3/8" Minimum Bolt Spacing; 21-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
02BCSAFQ534600GRAT
BDI #
22990277
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/02BCSAFQ534600GRAT/p/22990277
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
148.31
EAN
7316579402699
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
02 B 600
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty | Angled Pedestal Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
234.21733
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 6" Bore; 7-1/16" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 19-3/8" Minimum Bolt Spacing; 21-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
21.625 Inch | 549.275Millimeter
Base to Center Height
7.063 Inch | 179.4 Millimeter
Bolt Spacing Minimum
19.375 Inch | 492.125Millimeter
Length Thru Bore
8 Inch | 203.2 Millimeter
Nominal Bolt Center to Center
20.5 Inch | 520.7 Millimeter
Bore
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh