https://www.bdiexpress.com/medias/INDCPRPBXXXX-8BLT-BCP607-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMzh8aW1hZ2UvanBlZ3xhREZoTDJnd01DOHhNREl5TlRjNE1EazBPVEF5TWk5SlRrUkRVRkpRUWxoWVdGaGZPRUpNVkY5Q1ExQTJNRGRmTXpBd2VETXdNQzVxY0djfDhhMmFjOThjODRlYTliNTM3MTVjM2JjYzUyY2NhYTgwNDVkYTlmNzIyODU1Yjc0Yzc0NmViYjA1MGRhYzE5NDY
https://www.bdiexpress.com/medias/INDCPRPBXXXX-8BLT-BCP607-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMzh8aW1hZ2UvanBlZ3xhREZoTDJnd01DOHhNREl5TlRjNE1EazBPVEF5TWk5SlRrUkRVRkpRUWxoWVdGaGZPRUpNVkY5Q1ExQTJNRGRmTXpBd2VETXdNQzVxY0djfDhhMmFjOThjODRlYTliNTM3MTVjM2JjYzUyY2NhYTgwNDVkYTlmNzIyODU1Yjc0Yzc0NmViYjA1MGRhYzE5NDY
COOPER BEARING
COOPER BEARING
03BCP1300EXLAB
COOPER BEARING COOPER BEARING
Description
03BCP1300EXLAB PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 13"
Pillow Block Bearing; 8 Bolt Pillow Block; 13" Bore; 20-13/32" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 29-3/16" Minimum Bolt Spacing; 30-13/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
03BCP1300EXLAB
BDI #
24715496
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/03BCP1300EXLAB/p/24715496
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1257.3
Product Group - BDI
M06288
Number of Mounting Holes
8
Mounting Method
Clamp Collar
Housing Style
8 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1-1/2 Inch
Relubricatable
Yes
Insert Part Number
03 B 1300
Seals
Grease Groove
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Extra Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
2761
Long Description
Pillow Block Bearing; 8 Bolt Pillow Block; 13" Bore; 20-13/32" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 29-3/16" Minimum Bolt Spacing; 30-13/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Length Thru Bore
10.709 Inch | 272 Millimeter
Bolt Spacing Minimum
29.188 Inch | 741.375Millimeter
Bore
13 Inch | 330.2 Millimeter
Bolt Spacing Maximum
30.813 Inch | 782.65Millimeter
Base to Center Height
20.406 Inch | 518.312 Millimeter
Nominal Bolt Center to Center
30 Inch | 762 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

