https://www.bdiexpress.com/medias/INDCPRPBXXXX-4BLT-BCP607-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAzMzB8aW1hZ2UvanBlZ3xhRFV4TDJnd1pDOHhNREl5TlRjNE1EVTRPRFUzTkM5SlRrUkRVRkpRUWxoWVdGaGZORUpNVkY5Q1ExQTJNRGRmTXpBd2VETXdNQzVxY0djfDViY2UyYTI5ZTEzMTQ3Mzk0OTFiZjJhMzUzOTE0NmFkMjQ2MGRjZjgxYzExNjc2YTM5N2M3ZWJlOTA5ZTlmYzY
https://www.bdiexpress.com/medias/INDCPRPBXXXX-4BLT-BCP607-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAzMzB8aW1hZ2UvanBlZ3xhRFV4TDJnd1pDOHhNREl5TlRjNE1EVTRPRFUzTkM5SlRrUkRVRkpRUWxoWVdGaGZORUpNVkY5Q1ExQTJNRGRmTXpBd2VETXdNQzVxY0djfDViY2UyYTI5ZTEzMTQ3Mzk0OTFiZjJhMzUzOTE0NmFkMjQ2MGRjZjgxYzExNjc2YTM5N2M3ZWJlOTA5ZTlmYzY
COOPER BEARING
COOPER BEARING
03BCP180MEXAT
COOPER BEARING COOPER BEARING
Description
COP.03BCP180MEXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 180MM
Pillow Block Bearing; 4 Bolt Pillow Block; 180MM Bore; 279MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 616MM Minimum Bolt Spacing; 656MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
03BCP180MEXAT
BDI #
24715524
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/03BCP180MEXAT/p/24715524
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
422.95
EAN
7316579389044
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
03 B 180M
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Extra Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
745.16245
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 180MM Bore; 279MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 616MM Minimum Bolt Spacing; 656MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bore
7.087 Inch | 180 Millimeter
Bolt Spacing Maximum
25.827 Inch | 656Millimeter
Base to Center Height
10.984 Inch | 279 Millimeter
Nominal Bolt Center to Center
25 Inch | 635 Millimeter
Bolt Spacing Minimum
24.252 Inch | 616Millimeter
Length Thru Bore
7.008 Inch | 178 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

