https://www.bdiexpress.com/medias/INDCPRPBXXXX-8BLT-BCP607-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMzh8aW1hZ2UvanBlZ3xhREZoTDJnd01DOHhNREl5TlRjNE1EazBPVEF5TWk5SlRrUkRVRkpRUWxoWVdGaGZPRUpNVkY5Q1ExQTJNRGRmTXpBd2VETXdNQzVxY0djfDhhMmFjOThjODRlYTliNTM3MTVjM2JjYzUyY2NhYTgwNDVkYTlmNzIyODU1Yjc0Yzc0NmViYjA1MGRhYzE5NDY
https://www.bdiexpress.com/medias/INDCPRPBXXXX-8BLT-BCP607-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMzh8aW1hZ2UvanBlZ3xhREZoTDJnd01DOHhNREl5TlRjNE1EazBPVEF5TWk5SlRrUkRVRkpRUWxoWVdGaGZPRUpNVkY5Q1ExQTJNRGRmTXpBd2VETXdNQzVxY0djfDhhMmFjOThjODRlYTliNTM3MTVjM2JjYzUyY2NhYTgwNDVkYTlmNzIyODU1Yjc0Yzc0NmViYjA1MGRhYzE5NDY
COOPER BEARING
COOPER BEARING
03BCP300MEXAT
COOPER BEARING COOPER BEARING
Description
COP.03BCP300MEXAT PILLOW BLOCK UNIT ; POR NON-RETURNABLE
Pillow Block Bearing; 8 Bolt Pillow Block; 300MM Bore; 457MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 654MM Minimum Bolt Spacing; 694MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
03BCP300MEXAT
BDI #
24715552
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/03BCP300MEXAT/p/24715552
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1246.87
EAN
7316579389556
Product Group - BDI
M06288
Number of Mounting Holes
8
Mounting Method
Clamp Collar
Housing Style
8 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
36 Millimeter
Relubricatable
Yes
Insert Part Number
03 B 300M
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Extra Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
2343.51385
Long Description
Pillow Block Bearing; 8 Bolt Pillow Block; 300MM Bore; 457MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 654MM Minimum Bolt Spacing; 694MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bore
11.811 Inch | 300 Millimeter
Bolt Spacing Maximum
27.323 Inch | 694Millimeter
Nominal Bolt Center to Center
26.5 Inch | 673.1 Millimeter
Length Thru Bore
9.606 Inch | 244 Millimeter
Bolt Spacing Minimum
25.748 Inch | 654Millimeter
Base to Center Height
17.992 Inch | 457 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

