Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

03BCP400MEXLAB https://www.bdiexpress.com/medias/INDCPRPBXXXX-8BLT-BCP607-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMzh8aW1hZ2UvanBlZ3xhREZoTDJnd01DOHhNREl5TlRjNE1EazBPVEF5TWk5SlRrUkRVRkpRUWxoWVdGaGZPRUpNVkY5Q1ExQTJNRGRmTXpBd2VETXdNQzVxY0djfDhhMmFjOThjODRlYTliNTM3MTVjM2JjYzUyY2NhYTgwNDVkYTlmNzIyODU1Yjc0Yzc0NmViYjA1MGRhYzE5NDY
24715572 Pillow Block Bearings 

COOPER BEARING COOPER BEARING

03BCP400MEXLAB

Description

03BCP400MEXLAB PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 400MM

Pillow Block Bearing; 8 Bolt Pillow Block; 400MM Bore; 559MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 780MM Minimum Bolt Spacing; 832MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion

Part #

03BCP400MEXLAB

BDI #
24715572

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1753.29
Product Group - BDI
M06288
Number of Mounting Holes
8
Mounting Method
Clamp Collar
Housing Style
8 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
42 Millimeter
Relubricatable
Yes
Insert Part Number
03 B 400M
Seals
Grease Groove
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Extra Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
3723.60761
Long Description
Pillow Block Bearing; 8 Bolt Pillow Block; 400MM Bore; 559MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 780MM Minimum Bolt Spacing; 832MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Length Thru Bore
11.496 Inch | 292 Millimeter
Base to Center Height
22.008 Inch | 559 Millimeter
Nominal Bolt Center to Center
31.7 Inch | 805.2 Millimeter
Bore
15.748 Inch | 400 Millimeter
Bolt Spacing Maximum
32.756 Inch | 832Millimeter
Bolt Spacing Minimum
30.709 Inch | 780Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh