https://www.bdiexpress.com/medias/INDDODPBXXXX-SSL-PLWC-CI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2MjB8aW1hZ2UvanBlZ3xhRGMyTDJnNFlTOHhNRFkyTlRRMk1qTXpNelEzTUM5SlRrUkVUMFJRUWxoWVdGaGZVMU5NWDFCTVYwTmZRMGxmTkVKTVZGOHpNREI0TXpBd0xtcHdad3w5ZTAwMGZmMjY1MjNjYWQ5NGU0MjBlMzkxMzhmOGI4YTQyNjczNmQwNTAzYmRkZWQyYmQzZTM4YTdlMDU4NGU5
https://www.bdiexpress.com/medias/INDDODPBXXXX-SSL-PLWC-CI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2MjB8aW1hZ2UvanBlZ3xhRGMyTDJnNFlTOHhNRFkyTlRRMk1qTXpNelEzTUM5SlRrUkVUMFJRUWxoWVdGaGZVMU5NWDFCTVYwTmZRMGxmTkVKTVZGOHpNREI0TXpBd0xtcHdad3w5ZTAwMGZmMjY1MjNjYWQ5NGU0MjBlMzkxMzhmOGI4YTQyNjczNmQwNTAzYmRkZWQyYmQzZTM4YTdlMDU4NGU5
DODGE
DODGE
132925
DODGE DODGE
Description
132925 PILLOW BLOCK ; 10IN SSL PLAIN
Pillow Block Bearing; 4 Bolt Pillow Block; 10" Bore; 10-3/4" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 25-5/8" Minimum Bolt Spacing; 28-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
132925
BDI #
261429
Details
102576.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/132925/p/261429
Your Price
$ 102,576.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
523.22
EAN
0782475121991
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-3/4 Inch
Relubricatable
Yes
Seals
Metallic Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Hydrodynamic
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
132925
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 10" Bore; 10-3/4" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 25-5/8" Minimum Bolt Spacing; 28-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
21 Inch | 533.4 Millimeter
Base to Center Height
10.75 Inch | 273 Millimeter
Bolt Spacing Minimum
25.625 Inch | 650.875Millimeter
Bore
10 Inch | 254 Millimeter
Nominal Bolt Center to Center
27.3 Inch | 693.4 Millimeter
Bolt Spacing Maximum
28.875 Inch | 733.425Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

