https://www.bdiexpress.com/medias/INDDODPBXXXX-SSL-PLWC-CI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2MjB8aW1hZ2UvanBlZ3xhRGMyTDJnNFlTOHhNRFkyTlRRMk1qTXpNelEzTUM5SlRrUkVUMFJRUWxoWVdGaGZVMU5NWDFCTVYwTmZRMGxmTkVKTVZGOHpNREI0TXpBd0xtcHdad3w5ZTAwMGZmMjY1MjNjYWQ5NGU0MjBlMzkxMzhmOGI4YTQyNjczNmQwNTAzYmRkZWQyYmQzZTM4YTdlMDU4NGU5
                
                https://www.bdiexpress.com/medias/INDDODPBXXXX-SSL-PLWC-CI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2MjB8aW1hZ2UvanBlZ3xhRGMyTDJnNFlTOHhNRFkyTlRRMk1qTXpNelEzTUM5SlRrUkVUMFJRUWxoWVdGaGZVMU5NWDFCTVYwTmZRMGxmTkVKTVZGOHpNREI0TXpBd0xtcHdad3w5ZTAwMGZmMjY1MjNjYWQ5NGU0MjBlMzkxMzhmOGI4YTQyNjczNmQwNTAzYmRkZWQyYmQzZTM4YTdlMDU4NGU5
                
					
						
									DODGE
								DODGE
							
						
					132926
				 
				DODGE DODGE
Description
						
                            
								132926 PILLOW BLOCK ; 12IN SSL PLAIN
Pillow Block Bearing; 4 Bolt Pillow Block; 12" Bore; 13-1/2" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 31-1/4" Minimum Bolt Spacing; 34-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
                         	Part #
	                    
	                      	132926
							BDI #
						
	                      	261430
							
						
Details
                    
                        177621.51
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/132926/p/261430
						
		
		
		
				Your Price
				
						
							$ 177,621.51 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171500
					Weight / Kilogram
				808.61
					EAN
				0782475122004
					Product Group - BDI
				M06288
					Number of Mounting Holes
				
					4
			Mounting Method
				
					Shaft Mount
			Housing Style
				
					4 Bolt Pillow Block
			Rolling Element
				
					Spherical Roller Bearing
			Housing Material
				
					Cast Iron
			Expansion / Non-expansion
				
					Non-Expansion
			Mounting Bolts
				
					2 Inch
			Relubricatable
				
					Yes
			Seals
				
					Metallic Labyrinth
			Housing Configuration
				
					2 Piece Split
			Inch - Metric
				
					Inch
			Other Features
				
					Hydrodynamic
			Category - BDI
				
					Pillow Block
			Harmonized Tariff Code
				
					8483.20.40.80
			Noun
				
					Bearing
			Keyword String
				
					Pillow Block
			Manufacturer URL
				
					https://dodgeindustrial.com
			Manufacturer Internal Number
				
					132926
			Long Description
				
					Pillow Block Bearing; 4 Bolt Pillow Block; 12" Bore; 13-1/2" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 31-1/4" Minimum Bolt Spacing; 34-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
			Base to Center Height
				
					13.5 Inch | 342.9 Millimeter
			Bolt Spacing Minimum
				
					31.25 Inch | 793.75Millimeter
			Nominal Bolt Center to Center
				
					33 Inch | 838.2 Millimeter
			Bore
				
					12 Inch | 304.8 Millimeter
			Bolt Spacing Maximum
				
					34.75 Inch | 882.65Millimeter
			Length Thru Bore
				
					23.25 Inch | 590.55 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
