https://www.bdiexpress.com/medias/INDL-BPBXXXX-21000-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ5OTV8aW1hZ2UvanBlZ3xhR1UwTDJnek5DOHhNREl3T0Rjek5qY3pPVE0xT0M5SlRrUk1MVUpRUWxoWVdGaGZNakV3TURCZk1rSk1WRjh6TURCWU16QXdMbXB3Wnd8MDgwMGVlY2EwNWJmZDI5ZDk0NjI0MTYwMDEwYjZhOWMwMDljZWFiNjc4N2EzNTM2OTRiNDhiNDI4YzhhM2YwZQ
https://www.bdiexpress.com/medias/INDL-BPBXXXX-21000-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ5OTV8aW1hZ2UvanBlZ3xhR1UwTDJnek5DOHhNREl3T0Rjek5qY3pPVE0xT0M5SlRrUk1MVUpRUWxoWVdGaGZNakV3TURCZk1rSk1WRjh6TURCWU16QXdMbXB3Wnd8MDgwMGVlY2EwNWJmZDI5ZDk0NjI0MTYwMDEwYjZhOWMwMDljZWFiNjc4N2EzNTM2OTRiNDhiNDI4YzhhM2YwZQ
LINKBELT
LINKBELT
21224Z
LINKBELT LINKBELT
Description
21224Z PILLOW BLOCK SLEEVE BEARING ; 1-1/2" SHAFT DIA CI 2-BOLT SPLIT JOINT
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 1-3/8" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
2006755
BDI #
582697
Details
2595.99
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/21224Z/p/582697
Your Price
$ 2,595.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.34
EAN
0662327192242
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
285BY212
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Corrosion Resistant Powder Coated | Bronze Insert Bearing
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10434406
Weight / LBS
3.8
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 1-3/8" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
1.5 Inch | 38.1 Millimeter
Base to Center Height
1.375 Inch | 34.925 Millimeter
Actual Bolt Center to Center
4.9 Inch | 124.5Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter
Nominal Bolt Center to Center
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

