

DODGE
DODGE
4-7/16 SLV RTL PILLOW BLOCK MOD ; 435622
DODGE DODGE
Description
4-7/16 SLV RTL PILLOW BLOCK MOD ; 435622, PILLOW BLOCK RTL SERIES SLEEVOIL (SMARTCATALOG)
4 Bolt Pillow Block; 4-7/16" Bore; 7" Base to Center Height; 18" Nominal Bolt Center to Center; Shaft Mount Mount; Plain Bearing; Relubricatable; Cast Iron; Non-Expansion; 8" Length Thru Bore; 2 Piece Split
Part #
435622
BDI #
27320920
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/4-7-16-SLV-RTL-PILLOW-BLOCK-MOD-;-435622/p/27320920
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171500
EAN
782477758812
Weight / US pound
300
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Plain Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Seals
Multi Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Hydrodynamic
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Long Description
4 Bolt Pillow Block; 4-7/16" Bore; 7" Base to Center Height; 18" Nominal Bolt Center to Center; Shaft Mount Mount; Plain Bearing; Relubricatable; Cast Iron; Non-Expansion; 8" Length Thru Bore; 2 Piece Split
Bolt Spacing Minimum
17.125 Inch | 434.975Millimeter
Bolt Spacing Maximum
18.875 Inch | 479.425Millimeter
Length Thru Bore
8 Inch | 203.2 Millimeter
Base to Center Height
7 Inch | 177.8 Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Nominal Bolt Center to Center
18 Inch | 457.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh