Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4Y1PH8-50MFX https://www.bdiexpress.com/medias/INDEDTPBXXXX-2BLT-4B-1-P-8-FX-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5MDZ8aW1hZ2UvanBlZ3xhR05qTDJoaU5DOHhNREl5TlRjNE9EZzNPRGczT0M5SlRrUkZSRlJRUWxoWVdGaGZNa0pNVkY4MFFsOHhYMUJmT0Y5R1dGOHpNREI0TXpBd0xtcHdad3wzZTQ1OTU4YWY1OGMyYTQyYzVhZjdhYmE0Mjk1Mjg3MTA0NjkwZTY4MzhkMzljYmNjMDJmYTBiODZhOGFhY2Ji
22529074 Pillow Block Bearings 

EDT CORP EDT CORP

4Y1PH8-50MFX

Description

4Y1PH8-50MFX PILLOW BLOCK BALL BEARING ; NON RETURNABLE 90MM OD CAST SS

Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 57.2MM Base to Center Height; Set Screw Mount; Ball Bearing; 149.4MM Minimum Bolt Spacing; 171.5MM Maximum Bolt Spacing; Relubricatable; Cast Stainless Steel; Non-Expansion

Part #

4Y1PH8-50MFX

BDI #
22529074

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.01
EAN
0883450565790
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
4Y210-50MFX
Seals
Single Lip Contact Silicone Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
-55 To 200 Deg F Food Grade EDT Polymer Lubricant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 57.2MM Base to Center Height; Set Screw Mount; Ball Bearing; 149.4MM Minimum Bolt Spacing; 171.5MM Maximum Bolt Spacing; Relubricatable; Cast Stainless Steel; Non-Expansion
Bore
1.969 Inch | 50 Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Length Thru Bore
2.272 Inch | 57.7 Millimeter
Bolt Spacing Minimum
5.882 Inch | 149.4Millimeter
Bolt Spacing Maximum
6.752 Inch | 171.5Millimeter
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh